Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Halsey Taylor Outdoor Free-Standing Water Cooler 14 GPH, HOF14A-Q

Rollover image to zoom in

Click image to enlarge

Halsey Taylor Outdoor Free-Standing Water Cooler 14 GPH, HOF14A-Q

Item #: WBB442856

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,189.00 Save up to 34%
Qty Price
1-2 $1,509.00 ea.
3+ $1,434.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Halsey Taylor Outdoor Floor Mounted Water Cooler
Ideal for Parks, Schools and Outdoor Areas.

Self-contained, electric refrigerated, free-standing water cooler designed to be easily accessible to able-bodied individuals. Unit is certified to NSF/ANSI 61 and meets requirements of the Safe Drinking Water Act. Unit provides 50° F water at 80° F inlet water and 90° F ambient.

Vandal-resistant projector is one-piece, chromeplated. Unit has integral hood guard design to prevent contamination from other users, airborne deposits and tampering.Waste and supply lines through back of cabinet. Waste 11/4" IPS. Supply 3/8" copper. Trap and service stop not included.

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • AMPS7.5
    • ANSI CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERVR Bubbler
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES17
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES40
    • HERTZ60Hz
    • INSTALLATION TYPEFloor
    • MANUFACTURERS PART NUMBERHOF14A-Q
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • OUTLET1-1/4
    • REFRIGERATEDYes
    • VOLTAGE115
    • WATER SUPPLY INCHES3/8
    • WATTAGE690
    • WEIGHT LBS90
    • WIDTH INCHES16
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.242.217:21