Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Halsey Taylor Outdoor Freestanding Water Cooler, HOF14A-FR-Q SS
See all 2 items in product family

Halsey Taylor Outdoor Freestanding Water Cooler, HOF14A-FR-Q SS

Item #: WBB442819

Sold By: globalindustrial.com

Out of stock, expected on or around 08/01/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,696.00 Save up to 25%
Qty Price
1-2
$2,127.00 ea.
3+ $2,021.00 ea.
OUT OF STOCK.
Product Information
Product Q&A
Halsey Taylor Outdoor Freestanding Cooler

Ideal for Parks, Schools and Outdoor Areas.

Self-contained, electric refrigerated, free-standing water cooler designed to be easily accessible to able-bodied individuals. Unit is certified to NSF/ANSI 61 and meets requirements of the Safe Drinking Water Act. Unit provides 50° F water at 80° F inlet water and 90° F ambient.

Vandal-resistant projector is one-piece, chromeplated. Unit has integral hood guard design to prevent contamination from other users, airborne deposits and tampering.Waste and supply lines through back of cabinet. Waste 11/4" IPS. Supply 3/8" copper. Trap and service stop not included.

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • BRANDHalsey Taylor
    • BUBBLERVR Bubbler
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES17
    • FREEZE/FROST RESISTANTYes
    • HEIGHT INCHES40
    • HERTZ60Hz
    • INSTALLATION TYPEFloor
    • MANUFACTURERS PART NUMBERHOF14A-FR-Q SS
    • MODEL #HOF14A-FR-Q SS
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • VOLTAGE115
    • WIDTH INCHES16
    • FOR OUTDOOR USEYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.