Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Apothecary Style Multimedia Storage Cabinet Oak, 225 CDs/72 DVDs

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Apothecary Style Multimedia Storage Cabinet Oak, 225 CDs/72 DVDs

Item #: WBB484892

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 239.95
Product Information
Customer Review
Product Q&A
Accessories
Apothecary Style Multimedia Storage Cabinet

Our Deluxe Handcrafted Solid Oak Apothecary Style multimedia free standing floor model has that rare combination of classic design and high quality construction. The high quality solid wood construction and hand-finished details ensure years of stylish, clutter free storage. 9 File Drawers. This beautiful free standing floor model cabinet will compliment any d├ęcor. SHIPPED FULLY ASSEMBLED.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES26
    • COLOR FINISHOak
    • CONSTRUCTIONOak
    • CAPACITY225 CDs or 72 DVDs
    • BRANDLeslie Dame
    • DESCRIPTIONApothecary Style Multimedia Storage Cabinet
    • STYLEApothecary Style
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERCD-225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!