Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Disc Manager 80 Disc Storage Drum in Black

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Disc Manager 80 Disc Storage Drum in Black

Item #: WBB714357

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $27.99 Save up to 12%
Price: $24.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atlantic® Disc Manager 80 Disc Storage Drum in Black

This Disc Storage Drum holds 80 Discs. 5 Second disc retrieval. Free online disc organizing software. Patented disc protection. Pull out disk menu. Closing cover for added protection. 1-year limited warranty.

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES6
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlack/Gray
    • CONSTRUCTIONPlastic
    • CAPACITY80 CD/DVD/Blu-Ray
    • BRANDAtlantic® Inc.
    • DESCRIPTIONDisc Storage Drum
    • MANUFACTURER PART NUMBER85012055
    • LIMITED WARRANTY1 Year
    • ASSEMBLYAssembled

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Disk Manager Review

Your review: The Disc Manager is conveniently small and easy to opperate

Pros: Takes up so little space

Cons: It would be good if disc Manager could hold more Disc

Is this review helpful?

Wish I had seen this earlier

Your review: Previously, I bought a motorized disk storage that cost a lot more. It died, so I looked for an alternative. I finally gave up and bought another motorized disk storage. So far, so good. Then I received an ad for this product. I bought one to have as an alternative at a fraction of the cost of the motorized storage. The design is simple and it looks like it should last a long time. Since the cost is so low, I will choose this one over the motorized version should I need to replace or expand.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!