Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Gamekeeper Wire 4 Tier Tower For Gaming Gear in Silver

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Gamekeeper Wire 4 Tier Tower For Gaming Gear in Silver

Item #: WBB714362

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.99 Save up to 5%
Price: $61.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atlantic® Gamekeeper Wire 4 Tier Tower For Gaming Gear in Silver

The Gamekeeper Wire 4 Tier Tower can accommodate up to three different gaming consoles at the same time.  Specially designed hooks keep controllers safely off the floor.  Optional leveling feet or lockable casters provide flexibility of use.  It can accommodate up to three different gaming consoles at the same time. Specially designed hooks keep controllers safely off the floor. Pull-out drawer provides unobstructed view of the titles spine up. Part of a modular system it can be expanded without limit. The ultimate in optimum console heat dissipation.

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES30
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • CAPACITY70 Games
    • BRANDAtlantic® Inc.
    • DESCRIPTIONGamekeeper Wire 4 Tier Tower
    • SHELF QUANTITY4
    • MANUFACTURER PART NUMBER45506019
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:66