Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Maxsteel 12 Tier Multimedia Rack For 864 CDs or 450 DVDs and Blu-Ray in Silver

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Maxsteel 12 Tier Multimedia Rack For 864 CDs or 450 DVDs and Blu-Ray in Silver

Item #: WBB714331

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $184.99 Save up to 9%
Price: $168.95
Product Information
Customer Review
Product Q&A
Accessories
Atlantic® Maxsteel 12 Tier Multimedia Rack For 864 CDs or 450 DVDs and Blu-Ray in Silver

Contemporary style and design for all of your high capacity multimedia needs. Included 2 fixed shelves and 10 adjustable shelves. Fully adjustable shelves allow you to customize each shelf to your personal needs.  Dividers provide organization and allow for stylizing each shelf. Independently adjustable feet allow for leveling on any surface. Heavy gauge steel construction for years of use. Modular construction allows for constructing mega sized max steel units. Capacity: 864 CD/450 DVD/490 Blu-Ray/450 Wii 490 PS3.

Product Specifications

    • WIDTH INCHES33-3/8
    • DEPTH INCHES8-1/8
    • HEIGHT INCHES76-3/4
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • CAPACITY864 CD/450 DVD/490 Blu-Ray/450 Wii 490 PS3
    • BRANDAtlantic® Inc.
    • DESCRIPTIONMaxsteel 12 Tier Multimedia Rack
    • SHELF QUANTITY12
    • MANUFACTURER PART NUMBER63135237
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good value

Pros: Holds a TON of CDs in a very small space. Looks terrific. Very pleased with my purchase!

Cons: Couple of the rods were mis-welded. Not happy with that but shelf is still very funtional. CDs slip down through bottom shelf easily.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26