Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Maxsteel 8 Tier Multimedia Rack For 440 CDs or 228 DVDs and Blu-Ray

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Maxsteel 8 Tier Multimedia Rack For 440 CDs or 228 DVDs and Blu-Ray

Item #: WBB714371

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.99 Save up to 4%
Price: $95.95
Product Information
Customer Review
Product Q&A
Accessories
Atlantic® Maxsteel 8 Tier Multimedia Rack For 440 CDs or 228 DVDs and Blu-Ray

Contemporary style and design for all of your high capacity multimedia needs. Fully adjustable shelves allows you to customize each shelf to your personal needs.  Dividers provide organization and allow for stylizing each shelf.

Product Specifications

    • WIDTH INCHES26-1/8
    • DEPTH INCHES8-1/8
    • HEIGHT INCHES48-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • CAPACITY440 CD/228 DVD/264 Blu-Ray/228 Wii 264 PS3
    • BRANDAtlantic® Inc.
    • DESCRIPTIONMaxsteel 8 Tier Multimedia Rack
    • SHELF QUANTITY8
    • MANUFACTURER PART NUMBER3020
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.219.143:21