Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Media Folding Rack 153 CD or 72 DVD or 94 Blu-Ray

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Media Folding Rack 153 CD or 72 DVD or 94 Blu-Ray

Item #: WBB714361

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $44.99 Save up to 2%
Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
Atlantic® Media Folding Rack 153 CD or 72 DVD or 94 Blu-Ray

Folding Tower provides 8 adjustable shelves for any storage need. The stand alone base and steel construction makes this a sturdy unit. It can be standalone with base or wall mount. Wire shelving is easily installed with snap in shelves. Holds CDs, DVDs, and Blu-Ray Discs. Capacity: 153 CD/72 DVD/94 Blu-Ray/72 Wii 94 PS3.

Product Specifications

    • WIDTH INCHES10-7/8
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES52-1/8
    • COLOR FINISHSilver/Black
    • CONSTRUCTIONSteel, MDF
    • CAPACITY153 CD/72 DVD/94 Blu-Ray/72 Wii 94 PS3
    • BRANDAtlantic® Inc.
    • DESCRIPTIONMedia Folding Rack
    • SHELF QUANTITY8
    • MANUFACTURER PART NUMBER78205091
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

ACCOUNTING SENIOR CLERK

Your review: WE PURCHASE THIS FOR MAINTANCE DEPT SO WE HANDLE OVER MAINTANCE DVD.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!