Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Mitsu 5 Tier Media Rack For 130 CDs or 90 DVDs and Blu-Ray in Smoke

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Mitsu 5 Tier Media Rack For 130 CDs or 90 DVDs and Blu-Ray in Smoke

Item #: WBB714373

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.99 Save up to 8%
Price: $23.00
Product Information
Customer Review
Product Q&A
Accessories
Atlantic® Mitsu 5 Tier Media Rack For 130 CDs or 90 DVDs and Blu-Ray in Smoke

Geometric accents offer stylish approach to multimedia storage.  Vertical design maximizes storage space.  Lightweight yet durable construction for multimedia storage.  Wide feet provide stability.  Jewel case anchor divider included. Wall mounting brackets offer increased stability. Vertical design maximizes storage space. Capacity : 130 CD/90 DVD/105 Blu-Ray/90 Wii 105 PS3.

Product Specifications

    • WIDTH INCHES12-1/4
    • DEPTH INCHES9-7/8
    • HEIGHT INCHES40-1/2
    • COLOR FINISHSmoke
    • CONSTRUCTIONPlastic, Steel, Aluminum
    • CAPACITY130 CD/90 DVD/105 Blu-Ray/90 Wii 105 PS3
    • BRANDAtlantic® Inc.
    • DESCRIPTIONMitsu 5 Tier Media Rack
    • SHELF QUANTITY5
    • MANUFACTURER PART NUMBER64835195
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!