Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Nestable 52 DVD or Blu-Ray Tower In Gunmetal

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Nestable 52 DVD or Blu-Ray Tower In Gunmetal

Item #: WBB714358

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $24.99 Save up to 18%
Price: $20.50
Product Information
Customer Review
Product Q&A
Accessories
Atlantic® Nestable 52 DVD or Blu-Ray Tower In Gunmetal

Nestable 52 DVD/Blu-Ray Tower's attractive modern design made with durable steel in a gunmetal finish.  Highlights any home entertainment or office decor.  Efficient space-saving design provides maximum storage in a minimum amount of space.  Heavy gauge steel construction. Ready to use in minutes - No tool assembly required. 52 DVD/Blu-Ray capacity.

Product Specifications

    • WIDTH INCHES8-7/8
    • DEPTH INCHES7-3/4
    • HEIGHT INCHES42-1/2
    • COLOR FINISHGunmetal
    • CONSTRUCTIONSteel
    • CAPACITY52 DVD/Blu-Ray
    • BRANDAtlantic® Inc.
    • DESCRIPTIONNestable Tower
    • MANUFACTURER PART NUMBER63712035
    • LIMITED WARRANTY1 Year
    • ASSEMBLYAssembled

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Exactly what I needed

Your review: This is a very sturdy, well-designed DVD tower with a very small footprint. It stores 52 DVDs in about a square foot of floor space. A real space-saver.

Pros: Sturdy, space-saving, inexpensive

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.104.49:25