Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Oskar Media Cabinet 1080 CD or 504 DVD or Blu-Ray or Games in Maple

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Oskar Media Cabinet 1080 CD or 504 DVD or Blu-Ray or Games in Maple

Item #: WBB714372

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $184.99 Save up to 7%
Price: $171.95
Product Information
Customer Review
Product Q&A
Accessories
Atlantic® Oskar Media Cabinet 1080 CD or 504 DVD or Blu-Ray or Games in Maple

The ultimate high capacity multimedia cabinet for all of your media storage needs.  Fully adjustable shelving allows you to customize to create any storage configuration.  Wide base provides stability for your collection. Elegant maple finish. 6 fixed shelves and 30 adjustable shelves, adjustable shelves for better media organization. Features wide base to provide stability. Durable frame with high capacity to meet all media storage needs. Wall anchor included. Easy assembly. Capacity: 1080 CD/504 DVD/576 Blu-Ray/504 Wii 576 PS3.

Product Specifications

    • WIDTH INCHES40
    • DEPTH INCHES9-1/8
    • HEIGHT INCHES71-1/4
    • COLOR FINISHMaple
    • CONSTRUCTIONWood Composite, Steel
    • CAPACITY1080 CD/504 DVD/576 Blu-Ray/504 Wii 576 PS3
    • BRANDAtlantic® Inc.
    • DESCRIPTIONOskar Media Cabinet
    • SHELF QUANTITY36
    • MANUFACTURER PART NUMBER38435715
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Atlantic Media Cabinet Review

Your review: I think the concept was good, but for the price I was very disappointed with the quality of the hardware and overall sturdiness of the cabinet.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:68