Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Oskar Media Cabinet 464 CD or 228 DVD in Maple

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Oskar Media Cabinet 464 CD or 228 DVD in Maple

Item #: WBB714359

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 78.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atlantic® Oskar Media Cabinet 464 CD or 228 DVD in Maple

The maple wood look finish Media Cabinet organizes your movies and music. Store and display Blu-rays, DVDs and CDs. Shelf heights adjust to optimize capacity. This media cabinet features a wall anchor kit and extended base for added stability. Elegant maple finish. 4 fixed shelves and 12 adjustable shelves, adjustable shelves for better media organization. Features wide base to provide stability. Durable frame with high capacity to meet all media storage needs. Wall anchor included. Easy assembly. Capacity: 464 CD/228 DVD/276 Blu-Ray/228 Wii 276 PS3.

Product Specifications

    • WIDTH INCHES25-1/8
    • DEPTH INCHES7-1/4
    • HEIGHT INCHES54-1/8
    • COLOR FINISHMaple
    • CONSTRUCTIONWood Composite, Steel
    • CAPACITY464 CD/228 DVD/276 Blu-Ray/228 Wii 276 PS3
    • BRANDAtlantic® Inc.
    • DESCRIPTIONOskar Media Cabinet
    • SHELF QUANTITY16
    • MANUFACTURER PART NUMBER38435720
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

I love it!

Your review: Easy to assemble. Sturdy. There are more shelves and pegs than shown in the photo--8 on each side, instead of 6. Perfect for a lot of CDs. I didn't use them all, but it's nice to have them.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!