Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Parade Disc Holder Categorize 96 CDs or DVDs In Color Coded Black Binder

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Parade Disc Holder Categorize 96 CDs or DVDs In Color Coded Black Binder

Item #: WBB714328

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.99 Save up to 14%
Price: $19.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atlantic® Parade Disc Holder Categorize 96 CDs or DVDs In Color Coded Black Binder

Parade Disc Holder stores and organizes 96 CDs.  Categorize 24 CDs each in 4 color-coded binders.  Stack and lock additional units on sides or top.  Protects your valuable CDs in non-woven polypropylene sleeves.  Mounts on the wall for added flexibility. Fresh white and clear ribbed styling with pull rings. Capacity: 96 CD/DVD/Blu-Ray/Games.

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES6-3/8
    • HEIGHT INCHES5-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • CAPACITY96 CD/DVD/Blu-Ray
    • BRANDAtlantic® Inc.
    • DESCRIPTIONParade Disc Holder
    • MANUFACTURER PART NUMBER96635496
    • LIMITED WARRANTY1 Year
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:44