Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Summit Media Storage Cabinet 261 CD or 114 DVD Or 132 Blu-Ray in Maple

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Summit Media Storage Cabinet 261 CD or 114 DVD Or 132 Blu-Ray in Maple

Item #: WBB714376

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 2%
Price: $48.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atlantic® Summit Media Storage Cabinet 261 CD or 114 DVD Or 132 Blu-Ray in Maple

Designed for small spaces, the maple finish Summit helps you organize your movies and music. Store and display 132 Blu-rays, 114 DVDs or 261 CDs for easy access. Six (6) adjustable shelves and three (3) fixed shelves allow customized assembly. Easy to assemble, this media cabinet features a durable frame, a wall anchor kit and wide base for added stability.

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES8
    • HEIGHT INCHES54-1/8
    • COLOR FINISHMaple
    • CONSTRUCTIONWood Composite, Steel
    • CAPACITY262 CD/114 DVD/132 Blu-Ray/114 Wii 132 PS3
    • BRANDAtlantic® Inc.
    • DESCRIPTIONSummit Media Storage Cabinet
    • SHELF QUANTITY9
    • MANUFACTURER PART NUMBER74735728
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:27