Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Typhoon 216 CD/144 DVD/Blu-Ray/Games Spinner in Maple with Silver Frame

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Typhoon 216 CD/144 DVD/Blu-Ray/Games Spinner in Maple with Silver Frame

Item #: WBB714378

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.99 Save: up to 12%
Price: $56.95
Product Information
Product Q&A
Accessories
Atlantic® Typhoon 216 CD/144 DVD/Blu-Ray/Games Spinner in Maple with Silver Frame

Multimedia unit designed specifically to hold all media types.  Four (4) shelves provide maximum capacity storage. Fully rotates 360 degrees for optimal access to all media.  Stylish design in Maple with Silver fits all types of decors.  Ball bearing rotating base provides smooth rotation. Capacity: 216 CD/144 DVD/168 Blu-Ray/144 Wii 168 PS3.

Product Specifications

    • WIDTH INCHES11-7/8
    • DEPTH INCHES11-7/8
    • HEIGHT INCHES35-3/4
    • COLOR FINISHMaple/Silver
    • CONSTRUCTIONWood Composite, Steel
    • CAPACITY216 CD/144 DVD/168 Blu-Ray/144 Wii 168 PS3
    • BRANDAtlantic® Inc.
    • DESCRIPTIONTyphoon Media Tower Spinner
    • SHELF QUANTITY4
    • MANUFACTURER PART NUMBER82635739
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.