Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Wave 110 CD Tower Black With Cherry Wood

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Wave 110 CD Tower Black With Cherry Wood

Item #: WBB714354

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 13%
Price: $34.95
Product Information
Customer Review
Product Q&A
Accessories
Atlantic® Wave 110 CD Tower Black With Cherry Wood

Multimedia unit accommodates all media sizes and types.  Beautifully hand painted and finished base provides optimum stability.  Steel tube construction for optimal durability.  Vertical design provides ultimate in space-saving solution. Organic curved wire design accents and enhances your home decor. Angled wire shelves allow for optimal title viewing angle. 110 CDs capacity.

Product Specifications

    • WIDTH INCHES9-1/4
    • DEPTH INCHES8-5/8
    • HEIGHT INCHES51
    • COLOR FINISHBlack/Cherry
    • CONSTRUCTIONSteel, Wood
    • CAPACITY110 CD
    • BRANDAtlantic® Inc.
    • DESCRIPTIONWave Tower
    • MANUFACTURER PART NUMBER1316
    • LIMITED WARRANTY1 Year
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:60