Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Wave 74 DVDs Tower Black With Cherry Wood

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Wave 74 DVDs Tower Black With Cherry Wood

Item #: WBB714356

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $49.99 Save up to 12%
Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
Atlantic® Wave 74 DVDs Tower Black With Cherry Wood

Multimedia unit accommodates all media sizes and types.  Beautifully hand painted and finished base provides optimum stability.  Steel tube construction for optimal durability.  Vertical design provides ultimate in space-saving solution. Organic curved wire design accents and enhances your home decor. Angled wire shelves allow for optimal title viewing angle. 74 DVD/Blu-Ray/Game capacity.

Product Specifications

    • WIDTH INCHES11-7/8
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES51-1/4
    • COLOR FINISHBlack/Cherry
    • CONSTRUCTIONSteel, Wood
    • CAPACITY74 DVD/Blu-Ray/Games
    • BRANDAtlantic® Inc.
    • DESCRIPTIONWave Tower
    • MANUFACTURER PART NUMBER1386
    • LIMITED WARRANTY1 Year
    • ASSEMBLYAssembled

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice

Your review: I like it. Pretty. Easy.

Pros: Appearance/construction.

Cons: None.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!