Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Windowpane 576 CD/192 DVD/216 BluRay Wood Look Cabinet w/Sliding Glass Doors Maple

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Windowpane 576 CD/192 DVD/216 BluRay Wood Look Cabinet w/Sliding Glass Doors Maple

Item #: WBB714332

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.99 Save up to 7%
Price: $186.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Atlantic® Windowpane 576 CD/192 DVD/216 BluRay Wood Look Cabinet w/Sliding Glass Doors Maple

This traditional maple finish media storage cabinet fits most decors. Cut tempered glass pane styled doors slide from either side, making movie or music access easy. Store Blu-rays, DVDs and CDs. Shelf heights adjust to optimize capacity.

Features:
  • Tempered glass windows present sophisticated look for traditional living rooms and upscale decor
  • Elegant espresso finish with metal door pulls
  • Thick base and frame provide greater stability and durability
  • Adjustable shelves for better media organization
  • Tempered glass windows present sophisticated Look
  • Two-Way sliding doors for easy access to media collection
  • 576 CD/192 DVD/216 Blu-Ray/192 Wii 216 PS3

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES49-1/4
    • COLOR FINISHMaple
    • CONSTRUCTIONWood Composite, MDF, Glass Steel
    • CAPACITY576 CD/192 DVD/216 Blu-Ray/192 Wii 216 PS3
    • BRANDAtlantic® Inc.
    • DESCRIPTIONWindowpane Wood Look Cabinet
    • SHELF QUANTITY8
    • MANUFACTURER PART NUMBER94835722
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.