Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Windowpane 720 Media Cabinet in Espresso

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Windowpane 720 Media Cabinet in Espresso

Item #: WBB714355

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.99 Save up to 5%
Price: $237.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atlantic® Windowpane 720 Media Cabinet in Espresso

Uniquely designed for maximum CD, DVD, and Blu-ray media storage. Sophisticated cabinet for traditional living rooms and upscale decor. Formal, elegant and functional sliding glass design provides easy access to media. 2 fixed shelves and 8 adjustable shelves; adjustable shelves for flexible storage. Features tempered glass windows and two-way sliding glass doors. Capacity: 720 CD/288 DVD + 144 CD/348 Blu-Ray + 144 CD/288 Wii 348 PS3.

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES71-1/2
    • COLOR FINISHEspresso
    • CONSTRUCTIONMDF, Glass
    • CAPACITY720 CD/288 DVD + 144 CD/348 Blu-Ray + 144 CD/288 Wii
    • BRANDAtlantic® Inc.
    • DESCRIPTIONWindowpane Media Cabinet
    • SHELF QUANTITY10
    • MANUFACTURER PART NUMBER94835757
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.104.49:44