Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Library Style CD File Drawer Cabinet Walnut, 288 CDs

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Library Style CD File Drawer Cabinet Walnut, 288 CDs

Item #: WBB484877

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 299.95
Product Information
Customer Review
Product Q&A
Accessories
Library Style CD File Drawer Cabinet

Our Deluxe Handcrafted Solid Oak Library Style CD File Drawer Storage Cabinet has that rare combination of classic design and high quality construction. The high quality solid wood construction and hand-finished details ensure years of stylish, clutter free storage. 24 File Drawers. Simply insert the included labels for additional organization. This beautiful furniture quality cabinet will compliment any d├ęcor. SHIPPED FULLY ASSEMBLED.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27-1/8
    • DEPTH INCHES6-3/4
    • HEIGHT INCHES39-1/2
    • COLOR FINISHWalnut
    • CONSTRUCTIONOak
    • CAPACITY288 CDs
    • BRANDLeslie Dame
    • DESCRIPTIONLibrary Style Cd File Drawer Cabinet
    • STYLELibrary Style
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERCD-288W

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Library Style DC File Drawer Cabinet Walnut,288 CD

Your review: I am very happy with the CD cabinet. I love that it is solid wood and not particle board. It really matters when you have flooding. Solid wood survives while MDF does not. It is well made and looks great in my living room. It was packed very well and there was no damage. The price was $70-100 less than any other comparable item.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!