Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mission Style Sliding Glass Door Multimedia Storage Cabinet Espresso, 1050 CDs

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Mission Style Sliding Glass Door Multimedia Storage Cabinet Espresso, 1050 CDs

Item #: WBB484860

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $479.95
Product Information
Customer Review
Product Q&A
Accessories
Mission Style Sliding Glass Door Multimedia Storage Cabinet

Solid Oak Veneer Sliding Glass Door Mission Style Multimedia Storage Cabinets has that rare combination of classic design and high quality construction. Fully adjustable shelves allow for total versatility in storing CD's, DVD's, Video Tapes and Game Cartridges. The finest quality materials include hand-rubbed oak veneer, tempered glass and brushed metal door pulls. The inlaid glass doors let you view your entire collection while keeping it safe and dust free. Assembly required.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES46-7/8
    • DEPTH INCHES9-7/16
    • HEIGHT INCHES61-3/4
    • COLOR FINISHEspresso
    • CONSTRUCTIONMDF With Oak Veneer
    • CAPACITY1050 CDs or 504 DVDs
    • BRANDLeslie Dame
    • DESCRIPTIONMission Style Sliding Glass Door Multimedia Storage Cabinet
    • SHELF QUANTITY27
    • STYLESliding Glass Doors
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERMS-1050ES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:44