Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mounted Sliding Glass Door Multimedia Storage Cabinet Oak, 350 CDs

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Wall Mounted Sliding Glass Door Multimedia Storage Cabinet Oak, 350 CDs

Item #: WBB484868

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wall Mounted Sliding Glass Door Multimedia Storage Cabinet

Solid Oak Veneer Wall Mounted Sliding Glass Door Mission Style Multimedia Storage Cabinets has that rare combination of classic design and high quality construction. Fully adjustable shelves allow for total versatility in storing CD's, DVD's, Video Tapes and Game Cartridges. The finest quality materials include hand-rubbed oak veneer, tempered glass and brushed metal door pulls. The inlaid glass doors let you view your entire collection while keeping it safe and dust free. Assembly required.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES31-7/8
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES32-3/8
    • COLOR FINISHOak
    • CONSTRUCTIONMDF With Oak Veneer
    • CAPACITY350 CDs or 144 DVDs
    • BRANDLeslie Dame
    • DESCRIPTIONWall Mounted Sliding Glass Door Multimedia Storage Cabinet
    • SHELF QUANTITY8
    • STYLEWall Mount
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERMS-350

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!