Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Epic 3 in 1 TV Stand and Mount

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Atlantic® Epic 3 in 1 TV Stand and Mount

Item #: WBB714347

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.99 Save up to 3%
Price: $144.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atlantic® Epic 3 in 1 TV Stand and Mount

Epic 3 in 1 offers a gamut of features and boasts both design and function. This 3 in 1 solution gives the option to mount your flat panel TV in 3 different ways; on the Wall, Mounted on Unit, or resting on unit's top shelf. On board media storage, wire management slots, and a shelf for multiple A/V components make the Epic 3 in 1 ideal your entertainment center. Supports up to a 46 inch flat panel up to 135 lbs.

Product Specifications

    • WIDTH INCHES43-1/8
    • DEPTH INCHES16-3/4
    • HEIGHT INCHES45-1/4
    • COLOR FINISHEspresso
    • CONSTRUCTIONSteel, MDF
    • CAPACITY16 DVD/Blu-Ray/Games
    • BRANDAtlantic® Inc.
    • DESCRIPTIONEpic 3 in 1 TV Stand and Mount
    • SHELF QUANTITY2
    • MANUFACTURER PART NUMBER88335750
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed