Tribeca Loft Black Tall TV Stand - Midnight Smoke Black

Rollover image to zoom in

Click image to enlarge

Tribeca Loft Black Tall TV Stand - Midnight Smoke Black

Item #: WB277344BK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,162.00 Save up to 25%
Price: $875.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tribeca Loft Black Tall TV Stand - Midnight Smoke Black

Inspired by the kathy ireland Home™ Architectural Style Guide™, Tribeca Loft Black is a lifestyle design consistent with urban furniture trends. This furniture collection offers a multi-step, hand applied midnight smoke painted finish with hand-rubbed edges to reveal wood tones and pewter colored hardware to create a timeless impression. The functional features of Tribeca Loft Black combined with its soft modern style make this collection a true design solution for living. The TV stand accommodates most flat panel TVs up to 65". It includes media storage drawers and a center compartment for a speaker bar. Ships fully assembled with 5 Year manufacturer warranty.

Features:

  • Hand applied Midnight Smoke Black finish with hand-rubbed edges
  • Accommodates most flat panel TVs up to 65"
  • Easy Wire Access System™ includes a soft-close hinged door on the top of the console that provides access to cables, wiring and the back of electronic components, eliminating the need move the console to install home theater components.
  • Two media storage drawers with adjustable dividers
  • Center channel speaker compartment
  • One adjustable Cool Tech™ shelve behind each glass door provides easy ventilation for components
  • Superior drawer construction with full suspension ball bearing glides and precision channel joints
  • Ships fully assembled with 5 Year manufacturer warranty


Product Specifications

    • WIDTH INCHES63
    • DEPTH INCHES20-3/4
    • HEIGHT INCHES31
    • COLOR FINISHBlack
    • CONSTRUCTIONHardwood Solids
    • BRANDMartin Furniture
    • FRAME CONSTRUCTIONCast Iron
    • DESCRIPTIONTall TV Console
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERTL363
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!