Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Bottle Dakota™ Wine Rack with Display Top, Medium Oak, 16-3/8"H

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

12 Bottle Dakota™ Wine Rack with Display Top, Medium Oak, 16-3/8"H

Item #: WBB1336075

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save up to 31%
Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
12 Bottle Dakota™ Wine Rack with Display Top, Medium Oak, 16-3/8"H

Wooden Mallet's beautiful Dakota™ Wine Racks will store and display your wine collection in style. Dakota™ Wine Racks are the most versatile and easily assembled racking system available. Create a countertop display, a floor display or design a custom cellar. Our innovative design allows you to easily expand and reconfigure your shelving as your needs change. Stable, sturdy shelving constructed with furniture quality solid oak. Eco-friendly red oak sourced from sustainable North American forests and finished with water based UV coatings. Displays only require simple screwdriver assembly with predrilled holes. Display is available in three finish colors - light oak, medium oak or mahogany - or order unfinished for a rustic appearance or for custom stain applications. Racking will hold most standard 750ml bottles - Bordeaux, Burgundy, and most Champagne style wine bottles. Shelves have smooth rounded edges for maximum bottle/label safety. Made in the USA. All Wooden Mallet products are warranted for one year against defects in materials and workmanship.

Product Specifications

    • WIDTH INCHES17-5/8
    • DEPTH INCHES12-7/8
    • HEIGHT INCHES16-3/8
    • COLOR FINISHMedium Oak
    • CONSTRUCTIONOak
    • BRANDWooden Mallet
    • TYPE4 Bottle Wide x 3 Shelf High Configuration
    • MANUFACTURER PART NUMBERWRD42MO
    • ASSEMBLYRequired
    • NUMBER OF OPENINGS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!