Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,338 Items)
Sub Category
Blue Print (140)
Remove
36" Clamps for Vertical Hanging Files / Set of 6
Remove

      Items
36" Clamps for Vertical Hanging Files / Set of 6 36" Clamps for Vertical Hanging Files / Set of 6


36" Clamps for Vertical Hanging Files / Set of 6
36" Clamps for Vertical Hanging Files / Set of 6
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB169640
Price: $165.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vertical Hanging Files are the Perfect, Economic Choice for Mobile Filing of Documents.

These optional Clamps are for use with all Vertical Hanging Files. Each clamp holds up to 100 sheets. 36"W. Contains set of 6 clamps.

Product Specifications
LENGTH INCHES 36
COLOR FINISH Silver
BRAND Mayline®
CONSTRUCTION Brushed Aluminum
DESCRIPTION Clamps for Vertical Hanging Files
MANUFACTURERS PART NUMBER 93346


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

FREE Shipping
From $92.00
select
Qty: Add to Cart
Pivot Mobile Rack with 12 Hangers

Pivot Mobile Rack with 12 Hangers

From $261.95
select
Qty: Add to Cart
Portable Plastic Folding Table

Portable Plastic Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)