Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 3 items in product family

44"D Steel Roll File, 16 Tube

Item #: WBB900019

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $300.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
44"D Steel Roll File, 16 Tube

Reinforce your workforce. Steel roll files are manufactured to last long and stay strong. The durable design of anti-racking heavy steel construction will provide you with superior storage for your roll files. Square fiberboard tubes are case-hardened with aluminum molding for extra support. Stack your files to create an easy access storage unit. Each file is equipped with doors that are dust-resistant, reversible, and feature label grids for clean convenience. A strong organized office is effortless with Steel Roll Files.

Product Specifications

  • LENGTH INCHES44-1/2
  • WIDTH INCHES15-1/4
  • DEPTH INCHES44-1/2
  • HEIGHT INCHES15-1/4
  • COLOR FINISHTropic Sand
  • ASSEMBLYAssembled
  • BRANDSafco®
  • CONSTRUCTIONSteel
  • MANUFACTURER PART NUMBER4961-
  • TOP FINISHTropic Sand
  • TUBE QUANTITY16
  • TUBE SIZE3-1/4
  • TYPEStackable Roll
  • CERTIFIED/APPROVEDYes
  • LIMITED WARRANTYLimited Lifetime Warranty
  • TOP CONSTRUCTIONSteel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.