Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brookside Design Blueprint Drop Lift Wall Rack Bundle  W/Dozen 42" Clamps

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Brookside Design Blueprint Drop Lift Wall Rack Bundle W/Dozen 42" Clamps

Item #: WBB991215

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $822.00 Save up to 72%
Price: $232.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brookside Design Blueprint Drop Lift Wall Rack Bundle W/Dozen 42" Clamps

Provides compact drop-lift storage for 12 clamps and Includes a dozen 42" aluminum print clamps. Clamps lift out and drop in for easy access. Extends 15" from the wall - ideal where space is limited. Maximum capacity 1200 sheets. Finished in a durable sand beige powder coat finish.

Product Specifications

    • WIDTH INCHES44
    • DEPTH INCHES15
    • HEIGHT INCHES8
    • COLOR FINISHSand Beige
    • ASSEMBLYUnassembled
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONBlueprint Drop Lift Wall Rack Bundle
    • LOCKNo
    • MANUFACTURERS PART NUMBERDL1242
    • TYPEWall Mount
    • LIMITED WARRANTYLimited Lifetime
    • CASTERSNo
    • COLOR FAMILYBeige
    • INCLUDES12 - 42" Clamps
    • MINIMUM WIDTH INCHES44
    • MAXIMUM WIDTH INCHES44
    • MAXIMUM DEPTH INCHES 15
    • MINIMUM DEPTH INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:24