Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brookside Design Blueprint Mobile Plan Center Bundle W/Dozen 30" Clamps

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Brookside Design Blueprint Mobile Plan Center Bundle W/Dozen 30" Clamps

Item #: WBB991213

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,116.00 Save up to 74%
Price: $ 284.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brookside Design Blueprint Mobile Plan Center Bundle W/Dozen 30" Clamps

Blueprint Mobile Plan Center is an economical compact top load mobile file that expands in height and depth and Includes a dozen 30" aluminum print clamps. Blueprint Mobile Plan Center Features heavy gauge steel telescoping channel construction and include 4 swivel casters (two locking). Clamps lift out and drop in for easy access. Finished in a durable sand beige powder coat finish. Easy assembly.

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES10
    • HEIGHT INCHES46
    • COLOR FINISHSand Beige
    • ASSEMBLYUnassembled
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONBlueprint Mobile Plan Center Bundle
    • LOCKNo
    • MANUFACTURERS PART NUMBERMV1230
    • TYPEMobile
    • LIMITED WARRANTYLimited Lifetime
    • MAX. HEIGHT INCHES46
    • MIN. HEIGHT INCHES46
    • MAXIMUM WIDTH INCHES32
    • MINIMUM WIDTH INCHES32
    • COLOR FAMILYBeige
    • INCLUDES12 - 30" Clamps
    • CASTERSYes
    • MINIMUM DEPTH INCHES10
    • MAXIMUM DEPTH INCHES 10

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Maintenance

Your review: Great product

Pros: Sturdy & neatly made

Cons: 20 min assembly

Is this review helpful?

Blueprint Mobile Plan Center Bundle

Your review: Very happy with this purchase. Solid and sturdy center for a great price!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!