Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brookside Design Blueprint Mobile Plan Center Bundle W/Dozen 36" Clamps

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Brookside Design Blueprint Mobile Plan Center Bundle W/Dozen 36" Clamps

Item #: WBB991216

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,116.00 Save up to 72%
Price: $ 313.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brookside Design Blueprint Mobile Plan Center Bundle W/Dozen 36" Clamps

Blueprint Mobile Plan Center has an economical compact top load mobile file that expands in height and depth and Includes a dozen 36" aluminum print clamps. Blueprint Mobile Plan Center features heavy gauge steel telescoping channel construction and include 4 swivel casters (two locking). Clamps lift out and drop in for easy access. Finished in a durable sand beige powder coat finish. Easy assembly.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES15
    • HEIGHT INCHES52
    • COLOR FINISHSand Beige
    • ASSEMBLYUnassembled
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONBlueprint Mobile Plan Center Bundle
    • LOCKNo
    • MANUFACTURERS PART NUMBERMV1236
    • TYPEMobile
    • LIMITED WARRANTYLimited Lifetime
    • MIN. HEIGHT INCHES52
    • MAXIMUM DEPTH INCHES 15
    • MINIMUM DEPTH INCHES15
    • MAX. HEIGHT INCHES52
    • MAXIMUM WIDTH INCHES36
    • MINIMUM WIDTH INCHES36
    • COLOR FAMILYBeige
    • INCLUDES12 - 36" Clamps
    • CASTERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!