Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brookside Design Blueprint Pivot Wall Rack Bundle W/Dozen Blueprint Pivot Hanger

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Brookside Design Blueprint Pivot Wall Rack Bundle W/Dozen Blueprint Pivot Hanger

Item #: WBB991211

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,095.00 Save up to 75%
Price: $275.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brookside Design Blueprint Pivot Wall Rack Bundle W/Dozen Blueprint Pivot Hangers & Dozen 42" Clamps

Mounts directly to the wall for space saving storage. Stud spaced mounting holes permit secure fastening to the wall. Rack Includes a dozen chrome plated pivot hangers that swing wide for easy access making it simple to locate and remove a file. Includes a dozen 42" aluminum print clamps. Maximum capacity is 1200 sheets. Finished in a durable sand beige powder coat finish.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES46
    • HEIGHT INCHES10
    • COLOR FINISHSand Beige
    • ASSEMBLYUnassembled
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONBlueprint Pivot Wall Rack Bundle
    • LOCKNo
    • MANUFACTURERS PART NUMBERWR1242
    • TYPEWall Mount
    • LIMITED WARRANTYLimited Lifetime
    • MAXIMUM DEPTH INCHES 46
    • COLOR FAMILYBeige
    • MIN. HEIGHT INCHES10
    • MAX. HEIGHT INCHES10
    • CASTERSNo
    • MINIMUM DEPTH INCHES46
    • INCLUDES12- Pivot Hangers & 12- 42" Clamps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.125.71:25