Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayline® C-Files 20" High Base w/ Bookshelf for Steel File Cabinet for 30" x 42" Sheets Black

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Mayline® C-Files 20" High Base w/ Bookshelf for Steel File Cabinet for 30" x 42" Sheets Black

Item #: WBB0072403

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $896.00 Save up to 41%
Price: $ 529.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Mayline® C-Files 20" High Base w/ Bookshelf for Steel File Cabinet for 30" x 42" Sheets Black

File stack one high on high base. Plan Files- self contained steel C-Files have integral cap and can be bolted together for stacking. Drawers have front metal plan depressor and rear hood to keep documents flat and orderly. High base designed to support one file. Drawer pulls are chrome.

Product Specifications

    • WIDTH INCHES46-3/4
    • DEPTH INCHES35-3/8
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDMayline®
    • CONSTRUCTIONSteel
    • DESCRIPTIONOpen Base
    • LOCKN
    • MANUFACTURERS PART NUMBER7878S5
    • MODELF0227BK
    • TYPEFlat File
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONC-Files
    • CASTERSN
    • GLIDESY
    • COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!