Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayline® C-Files Five Drawer Stackable Steel File Cabinet for 30" x 42" Sheets Textured Gray

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Mayline® C-Files Five Drawer Stackable Steel File Cabinet for 30" x 42" Sheets Textured Gray

Item #: WBB0072394

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,290.00 Save up to 41%
Price: $ 1,352.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Mayline® C-Files Five Drawer Stackable Steel File Cabinet for 30" x 42" Sheets Textured Gray

The C-Files Five Drawer File is self-contained and made of steel. It has an integral cap and can be bolted together for stacking. The drawers have a front metal plan depressor and a rear hood to keep documents flat and orderly. The high base is designed to support one file. The drawer pulls are chrome. Five drawer units support up to 200 sheets per drawer. Files can stack five high on a flush base, and one high on a high base.

Product Specifications

    • WIDTH INCHES46-3/4
    • DEPTH INCHES35-3/8
    • HEIGHT INCHES15-3/8
    • COLOR FINISHTextured Gray
    • ASSEMBLYAssembled
    • BRANDMayline®
    • CONSTRUCTIONSteel
    • DESCRIPTION5 Drawer Flat File
    • DRAWER QUANTITY5
    • LOCKN
    • MANUFACTURERS PART NUMBER7868CP5
    • MODELF0225GY
    • TYPEFlat File
    • HANDLE TYPEChrome Pull
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONC-Files
    • CASTERSN
    • COLOR FAMILYGray
    • GLIDESN

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result