Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Data File Extension for 5026
See all 3 items in product family

Data File Extension for 5026

Item #: WBB900091

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $450.00 Save up to 41%
Price: $263.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Data File Extension for 5026

Accessorize your Mobile Stand, Model 5026, sold separately. Data file extensions are a great way to keep related materials together for one stop organizing of your work. The data file attaches directly above the Hanging Clamps to provide additional storage for documents related to the hanging material. Includes Extension and 12 Data Files. Easy attachment.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES8
    • COLOR FINISHTropic Sand
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER5056
    • CERTIFIED/APPROVEDYes
    • LIMITED WARRANTYLimited Lifetime Warranty
    • COLOR FAMILYBrown
    • MIN. HEIGHT INCHES8
    • MAX. HEIGHT INCHES8
    • MINIMUM WIDTH INCHES26.5
    • MAXIMUM WIDTH INCHES26.5
    • MINIMUM DEPTH INCHES12.5
    • MAXIMUM DEPTH INCHES 12.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:23