Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brookside Design Rolling Blueprint Stand Bundle W/Dozen Pivot Hangers & Dozen 30

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Brookside Design Rolling Blueprint Stand Bundle W/Dozen Pivot Hangers & Dozen 30

Item #: WBB991204

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,495.00 Save up to 76%
Price: $ 352.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brookside Design Rolling Blueprint Stand Bundle W/Dozen Pivot Hangers & Dozen 30" Print Clamps

The Mobile Stand bundle is perfect for your blueprint files that require mobility, accessibility and ease of use. Heavy gauge steel telescoping channel construction adjusts in height and depth. Blueprint stand Includes a dozen chrome plated pivot hangers that swing wide to allow easy access to blueprint drawings and Rack features four 3" ball bearing swivel casters with a locking feature for the rear casters. Includes a dozen 30" aluminum print clamps. Maximum capacity is 1200 sheets. Finished in a durable sand beige powder coat finish. Easy assembly.

Product Specifications

    • WIDTH INCHES28 to 43
    • DEPTH INCHES27
    • HEIGHT INCHES45 to 60
    • COLOR FINISHSand Beige
    • ASSEMBLYUnassembled
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Blueprint Stand
    • LOCKNo
    • MANUFACTURERS PART NUMBERMR1230
    • TYPEMobile
    • LIMITED WARRANTYLimited Lifetime
    • MAXIMUM DEPTH INCHES 27
    • CASTERSYes
    • MINIMUM DEPTH INCHES27
    • MAX. HEIGHT INCHES60
    • MINIMUM WIDTH INCHES28
    • COLOR FAMILYBeige
    • INCLUDES12- Pivot Hangers & 12- 30" Print Clamps
    • MAXIMUM WIDTH INCHES43

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

SENIOR-BUYER

Your review: EXACTLY WHAT WE WERE LOOKING FOR IN A BLUEPRINT STAND

Pros: EASY ROLLING ABILITY WEIGHT DISTRIBUTION IS EVEN

Cons: NONE

Is this review helpful?

Does the job but cheap quality

Your review: It works but sloppy quality. Some sharp metal from sloppy welds but it isn't meant to be a piece of art so it works.

Pros: It works

Cons: Cut my hand putting it together.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!