Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brookside Design Rolling Blueprint Stand Bundle W/Dozen Pivot Hangers & Dozen 36

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Brookside Design Rolling Blueprint Stand Bundle W/Dozen Pivot Hangers & Dozen 36

Item #: WBB991205

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,495.00 Save up to 76%
Price: $360.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brookside Design Rolling Blueprint Stand Bundle W/Dozen Pivot Hangers & Dozen 36" Print Clamps

The Mobile Stand bundle is perfect for your blueprint files that require mobility, accessibility and ease of use. Heavy gauge steel telescoping channel construction adjusts in height and depth. Blueprint stand includes a dozen chrome plated pivot hangers that swing wide to allow easy access to drawings and Rack features four 3" ball bearing swivel casters with a locking feature for the rear casters. Blueprint stand includes a dozen 36" aluminum print clamps. Maximum capacity is 1200 sheets. Finished in a durable sand beige powder coat finish. Easy assembly.

Product Specifications

    • WIDTH INCHES28 to 43
    • DEPTH INCHES27
    • HEIGHT INCHES45 to 60
    • COLOR FINISHSand Beige
    • ASSEMBLYUnassembled
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Blueprint Stand
    • LOCKNo
    • MANUFACTURERS PART NUMBERMR1236
    • TYPEMobile
    • LIMITED WARRANTYLimited Lifetime
    • CASTERSYes
    • COLOR FAMILYBeige
    • INCLUDES12- Pivot Hangers & 12- 36" Print Clamps
    • MAXIMUM WIDTH INCHES43
    • MAXIMUM DEPTH INCHES 27
    • MINIMUM DEPTH INCHES27
    • MAX. HEIGHT INCHES60
    • MINIMUM WIDTH INCHES28

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Sr. Administrative Assistant

Your review: This is a nice product, and it serves the purpose for the storing/holding of large job plans and maps.

Pros: It is large and sturdy, with firm holing clamps.

Cons: This product is WAY overpriced, this product could be priced $100.00-$200.00 dollars cheaper than it is.

Is this review helpful?

Very nice

Your review: Seems exactly as expected. Easy to assemble, but wish had better instructions for use.

Pros: Good quality. sturdy

Cons: Wish instructions on how clips work on hangers

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:24