Brookside Design Rolling Blueprint Stand W/Dozen Pivot Hangers

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Brookside Design Rolling Blueprint Stand W/Dozen Pivot Hangers

Item #: WBB991226

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $839.00 Save up to 78%
Price: $186.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brookside Design Rolling Blueprint Stand W/Dozen Pivot Hangers

The Rolling Blueprint Mobile Stand is perfect for your blueprint files that require mobility, accessibility and ease of use. Heavy gauge steel telescoping channel construction adjusts in height and depth. Rolling Blueprint Stand includes a dozen chrome plated pivot hangers that swing wide to allow easy access to drawings and Rack features four 3" ball bearing swivel casters with a locking feature for the rear casters. Rolling Blueprint Stand for use with clamps 18" to 42" in length (sold separately) and sheet sizes to 60" long. Maximum capacity is 1200 sheets. Finished in a durable sand beige powder coat finish. Easy assembly.

Product Specifications

    • WIDTH INCHES28 to 43
    • DEPTH INCHES27
    • HEIGHT INCHES45 to 60
    • COLOR FINISHSand Beige
    • ASSEMBLYUnassembled
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Blueprint Stand
    • LOCKNo
    • MANUFACTURERS PART NUMBERMRWH
    • TYPEMobile
    • LIMITED WARRANTYLimited Lifetime
    • COLOR FAMILYBeige
    • CASTERSYes
    • INCLUDES12- Pivot Hangers - clamps sold separately
    • MIN. HEIGHT INCHESAdjustable
    • MAXIMUM WIDTH INCHES43
    • MINIMUM DEPTH INCHES27
    • MINIMUM WIDTH INCHES28
    • MAX. HEIGHT INCHESAdjustable
    • MAXIMUM DEPTH INCHES 27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!