Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco Stackable Steel Blueprint Storage Roll File - 16 Tube Model

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Safco Stackable Steel Blueprint Storage Roll File - 16 Tube Model

Item #: WB516250

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $640.00 Save up to 40%
Price: $ 381.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safco Stackable Steel Blueprint Storage Roll Files

These blueprint storage cabinets are constructed of heavy-duty steel with a door for enclosed, dust-free storage. Interiors feature square fiberboard sections with aluminum molding reinforcements to provide support, organization and easy retrieval of blueprints, maps, charts, posters and other large format documents. Exterior door label and index grid on inside of door provide a quick reference. This 16 compartment style measures 15-1/4"W x 38"D x 15-1/4"H. Each compartment measures 3-1/4" square. Ships assembled. Tropic sand finish.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES38
    • HEIGHT INCHES15-1/4
    • COLOR FINISHSand
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER4960
    • MODEL516250
    • OPENINGS16
    • TUBE QUANTITY16
    • TUBE SIZE3-1/4
    • TYPEStackable Roll
    • WEIGHT LBS37
    • MINIMUM DEPTH INCHES38
    • MAXIMUM DEPTH INCHES 38
    • COUNTRY OF ORIGINMade in USA
    • MIN. HEIGHT INCHES15.25
    • MAX. HEIGHT INCHES15.25
    • MAXIMUM WIDTH INCHES15.25
    • MINIMUM WIDTH INCHES15.25
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed