Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco Stackable Steel Blueprint Storage Roll File - 36 Roll Model

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Safco Stackable Steel Blueprint Storage Roll File - 36 Roll Model

Item #: WB516251

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $662.00 Save up to 41%
Price: $387.95
Product Information
Customer Review
Product Q&A
Accessories
Safco Stackable Steel Blueprint Storage Roll Files

These blueprint storage cabinets are constructed of heavy-duty steel with a door for enclosed, dust-free storage. Interiors feature square fiberboard sections with aluminum molding reinforcements to provide support, organization and easy retrieval of blueprints, maps, charts, posters and other large format documents. Choose from either 16 or 36 compartment styles. This 36 compartment style measures 15-1/4"W x 38"D x 15-1/4"H. Each compartment measures 2-1/4" square. Exterior door label and index grid on inside of door provide a quick reference. Ships assembled. Tropic sand finish.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES38
    • HEIGHT INCHES15-1/4
    • COLOR FINISHSand
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER4962
    • MODEL516251
    • OPENINGS36
    • TUBE DEPTH38
    • TUBE QUANTITY36
    • TUBE SIZE2-1/4
    • TYPEStackable Roll
    • WEIGHT LBS39
    • MAXIMUM DEPTH INCHES 38
    • MINIMUM WIDTH INCHES15.25
    • COLOR FAMILYBrown
    • MIN. HEIGHT INCHES15.25
    • MAXIMUM WIDTH INCHES15.25
    • MAX. HEIGHT INCHES15.25
    • MINIMUM DEPTH INCHES38
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:27