Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ 9300 Series 36"W 2 Drawer Binder Lateral File - Putty
See all 26 items in product family

Global™ 9300 Series 36"W 2 Drawer Binder Lateral File - Putty

Item #: WB250689PY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $336.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ 9300 Series 36"W 2 Drawer Binder Lateral File - Putty

These premium lateral files measure a generous 18"D and stores large items such as 3-ring binders and 11" x 15" computer print-out binders in an extra large 13-5/16"H top drawer. Bottom drawer is 11-3/16"H that is perfect for legal and letter file folders. Quality features include factory installed folder rails, smooth glide steel ball bearing suspensions and full width drawer pulls. Folder rails in each file drawer allow side-to-side filing; purchase Optional Front to Back Bars for convenient front-to-back filing. Central system locks all drawers. Anti-tip feature allows only 1 drawer open at a time. This 27-1/8"H two drawer model fits under work surfaces. Meets ANSI/BIFMA and ISTA standards.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES27-1/8
    • CAPACITY LBS110 lbs / Shelf
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDGlobal™
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBER9336P-2F1HDPT
    • MODEL250689PY
    • WEIGHT LBS110
    • CERTIFIED/APPROVED"Greenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • LIMITED WARRANTYGlobal Lifetime Warranty
    • PACKAGE QUANTITY1
    • CABINET FILE SIZELegal & Letter Size
    • APPLICATIONFiling
    • COLOR FAMILYPutty
    • COLLECTION9300 Series Lateral Files
    • MINIMUM WIDTH INCHES36
    • MAXIMUM WIDTH INCHES36
    • MINIMUM DEPTH INCHES18
    • MAXIMUM DEPTH INCHES 18

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

great cabinet

Your review: great cabinet

Is this review helpful?

Dissapointed

Your review: the file drawer came in damaged and I was supposed to get some kind of call from the office about it but have not heard anything yet. *** Global Comment: Global Customer Service contacted the customer. A replacement was shipped to the customer. The customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

What is the maximum loading for the top of this file cabinet?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

No Thanks x
Save $150.00 with this comparable product +
Item #: WB252469PY
globalindustrial.com
Ships same day.
(2)
$186.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:44