Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Value 2 Drawer Lateral File Cabinet 36"W X 26-5/8"H - Putty
See all 8 items in product family

Extra Value 2 Drawer Lateral File Cabinet 36"W X 26-5/8"H - Putty

Item #: WB506539PY

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 267.95
Product Information
Customer Review
Product Q&A
Accessories
EXTRA VALUE LATERAL FILE
2 Drawer File Cabinet – 36”W
Keep paperwork organized in these attractive filing cabinets. Accuride slides allow for full drawer extension, enabling complete access to all documents. File drawers allow side-to-side filing. Drawers accept both letter and legal sized folders. Designed with an anti-tip interlock mechanism to permit only one drawer to be open at a time. Equipped with adjustable leg levelers for uneven floors. Comes with central lock with keys. Recessed handle prevents accidental snags. Durable scratch and chip resistant baked enamel finish. Optional Front to Back Bars convert side-to-side filing to front-to-back filing. 15 year limited warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES26-5/8
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDMBI
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERM302LPU
    • MODEL506539PY
    • WEIGHT LBS100
    • MAXIMUM WIDTH INCHES36
    • MINIMUM DEPTH INCHES18
    • MAXIMUM DEPTH INCHES 18
    • COLOR FAMILYPutty
    • MIN. HEIGHT INCHES26.6
    • MAX. HEIGHT INCHES26.6
    • MINIMUM WIDTH INCHES36
    • CABINET FILE SIZELegal & Letter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!