Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Front To Back Rail Kit, LLR60565, 4/Box, Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lorell Front To Back Rail Kit, LLR60565, 4/Box, Black

Item #: WBB962707

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.00 Save up to 41%
Price: $18.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Front To Back Rail Kit, LLR60565, 4/Box, Black

For use with lateral files, front-to-back rails convert side-to-side files to accommodate front-to-back filing. One kit will convert two drawers into front-to-back filing. Rails let you to customize the way you view and access your files for your comfort and convenience.

Product Specifications

    • COLOR FINISHBlack
    • BRANDLorell®
    • MANUFACTURERS PART NUMBERLLR60565
    • TYPEFront to Back Kit
    • WEIGHT LBS2 lbs
    • APPLICATIONFile Storage Accessory
    • CONFIGURATIONFront to Back

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How long are these from notch to notch?

Question Asked By: Amy , March 25, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:44