Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - basyx® 400 Series 2 Drawer Lateral File, 36"W, Light Gray

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

HON® - basyx® 400 Series 2 Drawer Lateral File, 36"W, Light Gray

Item #: WBB615477

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $591.00 Save up to 32%
Qty Price
1-2
$423.95 ea.
3+ $402.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
The basyx® by HON® 400 series offers sturdy construction for years of reliable performance. The two-drawer locking lateral file provides storage tough enough for frequent access. File drawers operate on ball-bearing suspension with full extension. Reinforced case construction. Two adjustable leveling glides in front corners. Hangrails are included in each file drawer for side-to-side letter or legal filing, and for front-to-back letter filing. Lateral files ship assembled. basyx® by HON® 5-year Limited Warranty. Meets or exceeds ANSI/BIFMA and ISTA performance standards.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES19.75
    • HEIGHT INCHES28.375
    • COLOR FINISHLight Gray
    • ASSEMBLYAssembled
    • BRANDHon®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERHON482LQ
    • TYPELateral File
    • LIMITED WARRANTY5 Years
    • COLOR FAMILYGray
    • MAXIMUM WIDTH INCHES36
    • MINIMUM WIDTH INCHES36
    • MINIMUM DEPTH INCHES19.75
    • MAX. HEIGHT INCHES28.375
    • MAXIMUM DEPTH INCHES 19.75
    • CABINET FILE SIZELegal & Letter Size
    • MIN. HEIGHT INCHES28.375
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.