Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - basyx® 400 Series 4 Drawer Lateral File 30"W Black

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

HON® - basyx® 400 Series 4 Drawer Lateral File 30"W Black

Item #: WBB615473

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $833.00 Save up to 48%
Price: $431.95
Product Information
Customer Review
Product Q&A
Accessories
HON® - basyx® 400 Series 4 Drawer Lateral File, 30"W, Black

The basyx® by HON® 400 series offers sturdy construction for years of reliable performance. The two-drawer locking lateral file provides storage tough enough for frequent access. File drawers operate on ball-bearing suspension with full extension. Reinforced case construction. Two adjustable leveling glides in front corners. Hangrails are included in each file drawer for side-to-side letter or legal filing, and for front-to-back letter filing. Lateral files ship assembled. basyx® by HON® 5-year Limited Warranty. Meets or exceeds ANSI/BIFMA and ISTA performance standards.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES19-1/4
    • HEIGHT INCHES53-1/4
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDHon®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERBSX434LP
    • TYPELateral File
    • LIMITED WARRANTY5 Years
    • CABINET FILE SIZELegal & Letter Size
    • COLOR FAMILYBlack
    • MIN. HEIGHT INCHES53.25
    • MAX. HEIGHT INCHES53.25
    • MINIMUM WIDTH INCHES30
    • MAXIMUM WIDTH INCHES30
    • MINIMUM DEPTH INCHES19.25
    • MAXIMUM DEPTH INCHES 19.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $108.00 with this comparable product +
Item #: WB252470BK
globalindustrial.com
Ships same day.
(8)
$323.95