Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - basyx® 400 Series 4 Drawer Lateral File 30"W Light Gray

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

HON® - basyx® 400 Series 4 Drawer Lateral File 30"W Light Gray

Item #: WBB615474

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $833.00 Save up to 43%
Price: $470.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
The basyx® by HON® 400 series offers sturdy construction for years of reliable performance. The two-drawer locking lateral file provides storage tough enough for frequent access. File drawers operate on ball-bearing suspension with full extension. Reinforced case construction. Two adjustable leveling glides in front corners. Hangrails are included in each file drawer for side-to-side letter or legal filing, and for front-to-back letter filing. Lateral files ship assembled. basyx® by HON® 5-year Limited Warranty. Meets or exceeds ANSI/BIFMA and ISTA performance standards.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES19-1/4
    • HEIGHT INCHES53-1/4
    • COLOR FINISHLight Gray
    • ASSEMBLYAssembled
    • BRANDHon®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERBSX434LQ
    • TYPELateral File
    • LIMITED WARRANTY5 Years
    • MIN. HEIGHT INCHES53.25
    • MINIMUM WIDTH INCHES30
    • MAX. HEIGHT INCHES53.25
    • MAXIMUM WIDTH INCHES30
    • COLOR FAMILYGray
    • MAXIMUM DEPTH INCHES 19.25
    • CABINET FILE SIZELegal & Letter Size
    • MINIMUM DEPTH INCHES19.25

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.