Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Lateral File Top, LLR69027, 36", Mahogany

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lorell Lateral File Top, LLR69027, 36", Mahogany

Item #: WBB962637

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $44.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Lateral File Top, LLR69027, 36", Mahogany

Laminate file top is designed to decorate the top of 36" wide lateral files (sold separately). Two strips of double-stick laminate tape are applied to the backside of the top to secure onto your existing file. 1" thick file top also features a 3mm thick edge banding.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18-5/8
    • COLOR FINISHMahogany
    • BRANDLorell®
    • MANUFACTURERS PART NUMBERLLR69027
    • TYPEShelf
    • WEIGHT LBS20 lbs
    • THICKNESS1
    • APPLICATIONFile Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:26