Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,338 Items)
Sub Category
Media (10)
Remove
Audio/Video Storage Shelf - 12 Shelves
Remove

      Items
Audio/Video Storage Shelf - 12 Shelves Audio/Video Storage Shelf - 12 Shelves


Audio/Video Storage Shelf - 12 Shelves
Audio/Video Storage Shelf - 12 Shelves
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB238711
Quantity Discount
QTY Price
1-2 $446.95 ea.
3+ $405.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MULTIMEDIA STORAGE SHELVING
12 Shelf Bookcase
Media storage shelving stores audio cassette, CD, VHS, DVD, 8MM media and more! Multimedia shelving units are made with heavy gauge welded steel that is built to last. Steel shelving includes 6”D adjustable shelves that adjust at 1” increments. Steel storage shelving has a 50 lb. capacity per shelf and offers a 400 lb. total unit capacity. Media bookcases include 12 adjustable side-to-side book end dividers that adjust at any point along the rod to securely hold contents in place. Multi media storage shelving has wide angle legs for stability in upright position. Light gray baked enamel finish. Shelving units measure 36"W x 13-1/4"D overall. Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 13-1/4
HEIGHT INCHES 78-1/4
COLOR FINISH Light Gray
ASSEMBLY Unassembled
BRAND Safco®
CONSTRUCTION Steel
DESCRIPTION Media Storage Shelf
MANUFACTURERS PART NUMBER 4937LG
MODEL 238711
SHELF QUANTITY 12
SHELF TYPE AV Adjustable Shelf


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Media Cabinet 4 Drawer Putty

Media Cabinet 4 Drawer Putty

From $299.00
More Info
Add to Cart
Audio/Video Storage Shelf - 12 Shelves

Audio/Video Storage Shelf - 12 Shelves

From $405.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)