Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotary File Cabinet Components, Letter End Panel Kit, 6-High, Black
See all 168 items in product family

Rotary File Cabinet Components, Letter End Panel Kit, 6-High, Black

Item #: WBB250113

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $387.00 Save up to 44%
Price: $216.95
Product Information
Customer Review
Product Q&A
Accessories
Rotary File Cabinet Components, Letter End Panel Kit, 6-High, Black

The end Panels complete the unit and are formed from 18 gauge cold rolled steel. The end panel bolts directly to the unit posts and converts an adder unit to a starter unit. The end panels are connected to the unit with a keyhole system that allows panels to be installed by 1 person.

Product Specifications

    • WIDTH INCHES36-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES72
    • COLOR FINISHBlack
    • BRANDDatum
    • MANUFACTURERS PART NUMBERXLT-6E-T25
    • OPENINGS6
    • TYPEEnd Panel Kit
    • LIMITED WARRANTYLimited Lifetime
    • MEDIALetter
    • MAXIMUM DEPTH INCHES 25
    • MIN. HEIGHT INCHES72
    • CABINET FILE SIZELetter Size
    • COLOR FAMILYBlack
    • MAX. HEIGHT INCHES72
    • MAXIMUM WIDTH INCHES36.5
    • MINIMUM WIDTH INCHES36.5
    • MINIMUM DEPTH INCHES25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:60