Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® 18" Deep 2-Drawer Cabinet With Shelf, Black

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Lorell® 18" Deep 2-Drawer Cabinet With Shelf, Black

Item #: WBB1012819

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.00 Save up to 52%
Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® 18" Deep 2-Drawer Cabinet With Shelf, Black

2-drawer multi-functional cabinet has a shelf for quick access and two drawers for storing files and supplies. The file drawer accommodates letter-size hanging files. The accessory drawer is ideal for storing office supplies and open storage shelf makes for easy access.

Product Specifications

    • WIDTH INCHES14-1/4
    • DEPTH INCHES18
    • HEIGHT INCHES24-1/2
    • COLOR FINISHBlack
    • ASSEMBLYAssembly Required
    • BRANDLorell®
    • CONSTRUCTIONSteel
    • DESCRIPTIONShelf/Box/File Mobile Pedestal
    • DRAWER QUANTITY2
    • LOCKNo
    • MANUFACTURERS PART NUMBERLLR18505
    • TYPELetter Size
    • WEIGHT LBS21
    • PACKAGE QUANTITY1
    • CASTERSN
    • CABINET FILE SIZELetter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!