Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Drawer Vertical File-Black

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

2 Drawer Vertical File-Black

Item #: WB238717BK

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Vertical Files - Stationary File

Vertical files provide matching vertical file storage for Global Steel Office Desks. These all-steel vertical file cabinets include 2 file drawers with single gang lock and 2 keys for security. High drawer sides hold letter or legal size hanging files. Drawers run smooth on suspension slides; allows only one drawer open at a time for tip-over protection. Durable powder coat finish. Stationary File Cabinet includes a label area, full extension slides, and aluminum drawer handles. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES22
    • HEIGHT INCHES27
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDMBI
    • CONSTRUCTIONSteel
    • DESCRIPTIONVertical File Cabinet
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERE500-BLK
    • MODEL238717BK
    • MIN. HEIGHT INCHES27
    • MAXIMUM DEPTH INCHES 22
    • MAX. HEIGHT INCHES27
    • MINIMUM WIDTH INCHES15
    • MAXIMUM WIDTH INCHES15
    • COLOR FAMILYBlack
    • MINIMUM DEPTH INCHES22
    • CABINET FILE SIZELegal & Letter Size
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Not so great

Your review: The first file cabinet came damaged. Customer service was great with sending a replacement quickly. However, I was not impressed when the product arrived. The drawers do not slide open smoothly, and the handles are cheap. I've ordered other brands in the same price range that are much better quality. I also paid $20 for a 24hour call ahead by the trucking company; turns out UPS delivered instead. Waste of $20! I gave 2 stars instead of 1 beacause, hey, it's a file cabinet and it gets the job done.

Is this review helpful?

Re: 2-drawer vertical file

Your review: I would have scored it higher if I did not have to assemble handle and label holder. The cross bars are too short and fall out very easily.

Is this review helpful?

Not what I ordered!

Your review: I did not like the fact that Global sent my company what they what us to have instead of what we ordered! If they were unable to supply what was requested, they could have called and asked if we would accept something different. I feel like this was forced on my company without any discussion. Then the shipping charge that we had to pay was almost as much as the product itself. Once again no one took the time to discuss this with me or anyone in our company.*** Global Comment: Global Customer Service reached out to this customer. They worked out a credit to satisfy this situation. ***

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:21